HPS DM145KK DM145KK

Item #: 1253662

Cat #: DM145KK

UPC: 803423052607

$ 9777.83 EA
Company wide:
0 in stock

Overview

HPS DM145KK DM145KK
Also known as: 803423052607, DM145KK, HMDDM145KK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 145kVA
Secondary Voltage: 480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 145kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 480Y