Transformer, Dry Type, NEMA 3R, 240x480 x 120/240, 1PH, 50 kVA

Item #: 1253252

Cat #: SG3N0050LE

UPC: 803423140663

$ 4733.21 EA
Company wide:
9 in stock
Documents & Guides
Transformer, Dry Type, 50 kVA, 1-Phase, 240x480 x 120/240, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 50 kVA, 1-Phase, 240x480 x 120/240, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz operation

HPS Sentinel G, K, and H product lines meet the efficiency standards outlined in DOE 10 CFR Part 431 offering significant energy savings to our customers and positive societal/environmental benefits.

Also known as: 803423140663, SG3N0050LE, HMDSG3N0050LE

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 50kVA
Phase: 1
Volt Amps: 50kVA
Primary Voltage: 240/480