Canopy LED Retrofit Kit, 65 Watt, 8700 Lumen, 4000K, 120-277V

Item #: 1253147

Cat #: TRMUNV065EC840A

UPC: 847098041153

Company wide:
0 in stock
Documents & Guides
Canopy LED Retrofit Kit, 10 Inch Diameter, 65 Watt, 8700 Lumen, 4000K, 120-277 Volt, 0-10V Dimming

Overview

Canopy LED Retrofit Kit, 10 Inch Diameter, 65 Watt, 8700 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: 847098041153, TRMUNV065EC840A, FULTRMUNV065EC840A

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 65
Dimmable: Yes