GU24 BASE LED LUMINAIRE KEYLESS

Item #: 1253130

Cat #: 16531

UPC: 780321165311

Call for price
Company wide:
8 in stock
Documents & Guides
GU24 BASE LED LUMINAIRE KEYLESS

Overview

GU24 BASE LED LUMINAIRE KEYLESS
Also known as: 780321165311, 16531, EPC16531

Specifications

Volts AC: 120
Lumens: 800
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Wattage: 9
Light Technology: LED
Lumens: 800
Color Temperature: 2700 (Warm White)