Heavy Duty Cable Tie, 32.3"/175lb, Red

Item #: 1253085

Cat #: 111-15407

UPC: 089306062424

$ 3.82 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 32.3" Long, UL Rated, 175lb Tensile Strength, PA66, Red, 25/pkg

Overview

Heavy Duty Cable Tie, 32.3" Long, UL Rated, 175lb Tensile Strength, PA66, Red, 25/pkg

Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306062424, 111-15407, TYNT150L2X2

Specifications

Color: Red
Weight Capacity: 175 lbs
Material: Nylon
Length: 32.300 in
Color: Red
Material: Nylon
Weight Capacity: 175 lbs
Length: 32.300 in