Heavy Duty Cable Tie, 32.3"/175lb, Black

Item #: 1253083

Cat #: 111-15404

UPC: 089306062233

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 32.3" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 50/pkg

Overview

Heavy Duty Cable Tie, 32.3" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 50/pkg

Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306062233, 111-15404, TYNT150L0K2

Specifications

Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 32.300 in
Weight Capacity: 175 lbs
Material: Nylon
Color: Black
Length: 32.300 in