HD Cable Tie, 175lb, 21", Brown

Item #: 1253070

Cat #: 111-00965

UPC: 089306293361

$ 3.81 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA46, Brown, 25/pkg

Overview

Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA46, Brown, 25/pkg

Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306293361, 111-00965, TYN11100965

Specifications

Color: Brown
Weight Capacity: 175 lbs
Length: 21 in
Material: Nylon 46
Color: Brown
Length: 21 in
Weight Capacity: 175 lbs
Material: Nylon 46