Heavy Duty Cable Tie, 11.8"/120lb, Red

Item #: 1253055

Cat #: 111-12215

UPC: 089306203650

Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 11.8" Long, UL Rated, 120lb Tensile Strength, PA66, Red, 50/pkg

Overview

Heavy Duty Cable Tie, 11.8" Long, UL Rated, 120lb Tensile Strength, PA66, Red, 50/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306203650, 111-12215, TYNT120I2K2

Specifications

Color: Red
Weight Capacity: 120 lbs
Material: Nylon
Length: 11.800 in
Color: Red
Material: Nylon
Weight Capacity: 120 lbs
Length: 11.800 in