Heavy Duty Cable Tie, 8.9"/60lb, Black

Item #: 1253045

Cat #: T120S0PPH4

UPC: 089306061700

$ 2.37 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 8.9" Long, 60lb Tensile Strength, PP, Black, 500/pkg

Overview

Heavy Duty Cable Tie, 8.9" Long, 60lb Tensile Strength, PP, Black, 500/pkg

HellermannTyton's polypropylene cable ties offer added resistance to most chemicals. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306061700, T120S0PPH4, TYNT120S0PPH4

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 8.900 in
Color: Black
Length: 8.900 in
Weight Capacity: 120 lbs