Heavy Duty Cable Tie, 15.2"/120lb, Blue

Item #: 1253037

Cat #: 111-12015

UPC: 089306229100

$ 5.25 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Blue, 500/pkg

Overview

Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Blue, 500/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306229100, 111-12015, TYNT120R6H4

Specifications

Color: Blue
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.250 in
Color: Blue
Material: Nylon
Weight Capacity: 120 lbs
Length: 15.250 in