Heavy Duty Cable Tie, 120lb, 11.8", Black

Item #: 1253034

Cat #: 111-12217

UPC: 089306057932

$ 1.09 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 11.8" Long, UL Rated, 120lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg

Overview

Heavy Duty Cable Tie, 11.8" Long, UL Rated, 120lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg

Manufactured from a specially formulated impact-resistant, heat and UV stabilized PA66 material, these cable ties offer increased flexibility, impact strength, heat and UV resistance to endure moisture fluctuations. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306057932, 111-12217, TYNT120I0HIRUVH4

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 11.800 in
Color: Black
Material: Nylon
Weight Capacity: 120 lbs
Length: 11.800 in