P-Clamp, 0.39" Wide, 0.63" MB, 0.17", Black

Item #: 1253029

Cat #: 211-60008

UPC: 089306296294

$ 0.18 EA
Company wide:
0 in stock
Documents & Guides
P-Clamp, 0.39" Wide, 0.63" Max Bundle Dia, 0.17'' Mounting Hole Dia, PA66HS Black, 100/pkg

Overview

P-Clamp, 0.39" Wide, 0.63" Max Bundle Dia, 0.17'' Mounting Hole Dia, PA66HS Black, 100/pkg

HellermannTyton P-Clamps easily guide and locate wires and cables. The clamps are designed with a radius edges to prevent chafing and cutting into insulation. Available sizes up to 1" bundle diameters.

Also known as: 089306296294, 211-60008, TYN21160008

Specifications

Diameter: 0.630 in
Color: Black
Material: Nylon
Diameter: 0.630 in
Material: Nylon
Color: Black