P-Clamp, 0.39" Wide, 0.49" MB, 0.17", Natural

Item #: 1253019

Cat #: 211-00269

UPC: 089306410621

$ 0.17 EA
Company wide:
0 in stock
Documents & Guides
P-Clamp, 0.39" Wide, 0.49'' Max Bundle Dia, 0.17'' Mounting Hole Dia, PA66, Natural, 100/pkg

Overview

P-Clamp, 0.39" Wide, 0.49'' Max Bundle Dia, 0.17'' Mounting Hole Dia, PA66, Natural, 100/pkg

HellermannTyton P-Clamps easily guide and locate wires and cables. The clamps are designed with a radius edges to prevent chafing and cutting into insulation. Available sizes up to 1" bundle diameters.

Also known as: 089306410621, 211-00269, TYN21100269

Specifications

Color: Natural
Diameter: 0.492 in
Material: Nylon
Color: Natural
Material: Nylon
Diameter: 0.492 in