P-Clamp, 0.39" Wide, 0.37'' MB, 0.17", Black

Item #: 1253012

Cat #: 211-00266

UPC: 089306407164

Company wide:
0 in stock
Documents & Guides
P-Clamp, 0.39" Wide, 0.37'' Max Bundle Dia, 0.17'' Mounting Hole Dia, PA66, Black, 1000/pkg

Overview

P-Clamp, 0.39" Wide, 0.37'' Max Bundle Dia, 0.17'' Mounting Hole Dia, PA66, Black, 1000/pkg

HellermannTyton P-Clamps easily guide and locate wires and cables. The clamps are designed with a radius edges to prevent chafing and cutting into insulation. Available sizes up to 1" bundle diameters.

Also known as: 089306407164, 211-00266, TYN21100266

Specifications

Diameter: 0.370 in
Color: Black
Material: Nylon
Diameter: 0.370 in
Material: Nylon
Color: Black