DRIVE 3PH 118KVA

Item #: 1252985

Cat #: DM118KK

UPC: 803423052546

$ 8228.79 EA
Company wide:
0 in stock
HPS DM118KK DRIVE 3PH 118KVA

Overview

HPS DM118KK DRIVE 3PH 118KVA
Also known as: 803423052546, DM118KK, HMDDM118KK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 118kVA
Secondary Voltage: 480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 118kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 480Y