Ratchet P-Clamp, 90° Long, 0.51", Black
Item #: 1252976
Cat #: 151-01523
UPC: 089306391258
$ 3.48 EA
Company wide:
0
in stock
Documents & Guides
Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 90° Long, .51" Hole Dia, PA66HIRHSUV/ST/ZN, Black
Overview
Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 90° Long, .51" Hole Dia, PA66HIRHSUV/ST/ZN, Black
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306391258, 151-01523, TYN15101523
Specifications
No Specifications Available