Ratchet P-Clamp, 180° Short, 0.41", Black

Item #: 1252931

Cat #: 151-02010

UPC: 089306402206

$ 4.22 EA
Company wide:
0 in stock
Documents & Guides
Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 180° Short, .41" Hole Dia, PA66HIRHSUV/SS304, Black

Overview

Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 180° Short, .41" Hole Dia, PA66HIRHSUV/SS304, Black

The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.

Also known as: 089306402206, 151-02010, TYN15102010

Specifications

Color: Black
Diameter Range: 0.240 - 0.540 In
Color: Black
Diameter Range: 0.240 - 0.540 In