Ratchet P-Clamp, 30° Short, 0.33", Black
Item #: 1252848
Cat #: 151-01486
UPC: 089306390954
$ 3.14 EA
Company wide:
0
in stock
Ratchet P-Clamp, 0.76" - 1.42" Bundle Dia, 30° Short, .33" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 160/ctn
Overview
Ratchet P-Clamp, 0.76" - 1.42" Bundle Dia, 30° Short, .33" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 160/ctn
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306390954, 151-01486, TYN15101486
Specifications
No Specifications Available