Ratchet P-Clamp, 180° Long, 0.26", Black

Item #: 1252789

Cat #: 151-01655

UPC: 089306396307

$ 3.61 EA
Company wide:
0 in stock
Documents & Guides
Ratchet P-Clamp, 0.76" - 1.42" Bundle Dia, 180° Long, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black

Overview

Ratchet P-Clamp, 0.76" - 1.42" Bundle Dia, 180° Long, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black

The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.

Also known as: 089306396307, 151-01655, TYN15101655

Specifications

Color: Black
Diameter Range: 0.760 - 1.420 in
Color: Black
Diameter Range: 0.760 - 1.420 in