Ratchet P-Clamp, 15° Short, 0.33", Black

Item #: 1252776

Cat #: 151-01988

UPC: 089306401995

$ 4.10 EA
Company wide:
0 in stock
Documents & Guides
Ratchet P-Clamp, 0.76" - 1.42" Bundle Dia, 15° Short, .33" Hole Dia, PA66HIRHSUV/SS304, Black, 160/ctn

Overview

Ratchet P-Clamp, 0.76" - 1.42" Bundle Dia, 15° Short, .33" Hole Dia, PA66HIRHSUV/SS304, Black, 160/ctn

The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.

Also known as: 089306401995, 151-01988, TYN15101988

Specifications

Color: Black
Diameter Range: 0.760 - 1.420 in
Color: Black
Diameter Range: 0.760 - 1.420 in