Ratchet P-Clamp, 180° Short, 0.26", Black

Item #: 1252707

Cat #: 151-01645

UPC: 089306396215

$ 2.93 EA
Company wide:
0 in stock
Documents & Guides
Ratchet P-Clamp, 0.52" - 0.77" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black

Overview

Ratchet P-Clamp, 0.52" - 0.77" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black

The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.

Also known as: 089306396215, 151-01645, TYN15101645

Specifications

Color: Black
Diameter Range: 0.520 - 0.770 In
Color: Black
Diameter Range: 0.520 - 0.770 In