Transformer, Primary 575 V, Secondary 460Y V, 51 kVA, 3 Phase

Item #: 1252701

Cat #: DM051JJ

UPC: 803423003296

$ 5103.00 EA
Company wide:
0 in stock
HPS DM051JJ DRIVE 3PH 51KVA 460-460

Overview

HPS DM051JJ DRIVE 3PH 51KVA 460-460

HPS Drive Isolation Transformers are designed to meet the rugged demands of both AC and DC variable speed drives and also to provide the required voltage change. The separate primary and secondary windings provide electrical isolation between the incoming line and the SCR load. The windings are designed to withstand overcurrent of 150% of the rated load for 60 seconds or 200% of the rated load for 30 seconds. A duty cycle of one start for every two hours is permitted.

Also known as: 803423003296, DM051JJ, HMDDM051JJ

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 51kVA
Secondary Voltage: 460Y
Phase: 3
Volt Amps: 51kVA
Type: Dry Type Transformer
Secondary Voltage: 460Y