15A USB Tamper Resistant Receptacle, Light Almond

Item #: 1252549

Cat #: LTR-F15-UBTR-LA

UPC: 784276153966

Company wide:
0 in stock
Documents & Guides
USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Light Almond

Overview

USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Light Almond

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276153966, LTR-F15-UBTR-LA, LUTLTRF15UBTRLA

Specifications

Color: Light Almond
Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Light Almond
Amps: 15
Type: Tamper-Resistant, USB, Duplex