HMND Q002LEKF POTTED 1PH 2KVA 480-2

Item #: 1252529

Cat #: Q002LEKF

UPC: 803423032951

$ 757.09 EA
Company wide:
0 in stock
HMD Q002LEKF POTTED 1PH 2KVA

Overview

HMD Q002LEKF POTTED 1PH 2KVA
Also known as: 803423032951, Q002LEKF, HMDQ002LEKF

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 2kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 240/480