15A USB Tamper Resistant Receptacle, White

Item #: 1252520

Cat #: LTR-F15-UBTR-WH

UPC: 784276153942

Company wide:
0 in stock
Documents & Guides
USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: White

Overview

USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: White

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines

Also known as: 784276153942, LTR-F15-UBTR-WH, LUTLTRF15UBTRWH

Specifications

Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: White
Type: Tamper-Resistant, USB, Duplex
Color: White
Amps: 15