Snapper Hose Clamp, 3.80"–4.24", White

Item #: 1252482

Cat #: SNP10010X2

UPC: 089306051107

Company wide:
0 in stock
Documents & Guides
Snapper Hose Clamp, 3.80"–4.24" Bundle Diameter, POM, White, 25/pkg

Overview

Snapper Hose Clamp, 3.80"–4.24" Bundle Diameter, POM, White, 25/pkg

HellermannTyton snapper hose clamps are designed to provide a quick, ratcheted closure reducing installation time. The design also allows the clamp to be easily removed and re-applied when necessary. Snappers are made of high performing materials providing stability in a variety of diverse environments. Available in 32 standard sizes.

Also known as: 089306051107, SNP10010X2, TYNSNP10010X2

Specifications

Color: White
Diameter Range: 3.800 - 4.240 in
Color: White
Diameter Range: 3.800 - 4.240 in