Snapper Hose Clamp, 1.62"–1.89", White

Item #: 1252450

Cat #: 190-00245

UPC: 089306414674

$ 1.10 EA
Company wide:
0 in stock
Documents & Guides
Snapper Hose Clamp, 1.62"–1.89" Bundle Diameter, POM, White, 500/pkg

Overview

Snapper Hose Clamp, 1.62"–1.89" Bundle Diameter, POM, White, 500/pkg

HellermannTyton snapper hose clamps are designed to provide a quick, ratcheted closure reducing installation time. The design also allows the clamp to be easily removed and re-applied when necessary. Snappers are made of high performing materials providing stability in a variety of diverse environments. Available in 32 standard sizes.

Also known as: 089306414674, 190-00245, TYNSNP3810H4

Specifications

Color: White
Diameter Range: 1.620 - 1.890 in
Color: White
Diameter Range: 1.620 - 1.890 in