Transformer, Dry Type, 30KVA, 600 Delta V Primary, 208Y/120V Secondary

Item #: 1252444

Cat #: P030PBKF

UPC: 803423050917

Company wide:
0 in stock
Transformer, Dry Type, 30 KVA, 600 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Industrial, Encapsulated

Overview

Transformer, Dry Type, 30 KVA, 600 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Industrial, Encapsulated
Also known as: 803423050917, P030PBKF, HMDP030PBKF

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 600
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Phase: 3
Primary Voltage: 600
Volt Amps: 3kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y