Transformer, Dry Type, 6KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 1252415

Cat #: P006KBKF

UPC: 803423050634

Company wide:
0 in stock
Transformer, Dry Type, 6 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Industrial, Encapsulated, Wall Mount

Overview

Transformer, Dry Type, 6 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Industrial, Encapsulated, Wall Mount
Also known as: 803423050634, P006KBKF, HMDP006KBKF

Specifications

Phase: 3
Volt Amps: 6kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 6kVA
Secondary Voltage: 120/208Y