Snapper Hose Clamp, 1.02"–1.17", Black

Item #: 1252411

Cat #: SNP24GHS0C2

UPC: 089306053682

$ 1.12 EA
Company wide:
0 in stock
Documents & Guides
Snapper Hose Clamp, 1.02"–1.17" Bundle Diameter, PA66GF13, Black, 100/pkg

Overview

Snapper Hose Clamp, 1.02"–1.17" Bundle Diameter, PA66GF13, Black, 100/pkg

HellermannTyton snapper hose clamps are designed to provide a quick, ratcheted closure reducing installation time. The design also allows the clamp to be easily removed and re-applied when necessary. Snappers are made of high performing materials providing stability in a variety of diverse environments. Available in 32 standard sizes.

Also known as: 089306053682, SNP24GHS0C2, TYNSNP24GHS0C2

Specifications

Color: Black
Diameter Range: 1.020 - 1.170 in
Color: Black
Diameter Range: 1.020 - 1.170 in