9PX UPS Rackmount

Item #: 1252404

Cat #: 9PX1500RTN

UPC: 743172081629

$ 4542.77 EA
Company wide:
2 in stock
Documents & Guides
9PX UPS Rackmount 2U, 1500 VA, 1350W, Color: Black/Silver, Height: 3.4", Length: 17.7", Width: 17.3"

Overview

9PX UPS Rackmount 2U, 1500 VA, 1350W, Color: Black/Silver, Height: 3.4", Length: 17.7", Width: 17.3"

When you need flexible protection for equipment in IT racks, network closets and mission-critical applications, look no further than the Eaton® 9PX UPS. Providing solutions that are reliable, versatile, powerful and efficient, the 9PX integrates seamlessly into just about any environment. With double-conversion topology for constant power conditioning and ENERGY STAR qualification, the 9PX supports your overall goal of business continuity. It’s also built for scalable deployment and features a graphical LCD interface that enables local access to configurations and settings, history and diagnostics, energy consumption and load segment control.

Also known as: 743172081629, 9PX1500RTN, CUT9PX1500RTN

Specifications

Mounting: Rack
Size: 2RMU
Wattage: 1350
Volts AC: 120
Volt Amps: 1.500kVA
Type: Uninterruptible Power Supply
Mounting: Rack
Wattage: 1350
Volt Amps: 1.500kVA
Size: 2RMU
Volts AC: 120
Type: Uninterruptible Power Supply