2-Way Saddle Mount, 3.5", Gray

Item #: 1252330

Cat #: S2CM258HIRHSH1

UPC: 089306222163

$ 1.10 EA
Company wide:
0 in stock
Documents & Guides
2-Way Saddle Mount, 3.5" Max Bundle Diameter, 0.25" Stud Diameter, PA66HIRHS, Gray, 500/pkg

Overview

2-Way Saddle Mount, 3.5" Max Bundle Diameter, 0.25" Stud Diameter, PA66HIRHS, Gray, 500/pkg

HellermannTyton's saddle mount can be installed between two bundles (such as wires, cables, hoses, tubing, conduit, etc.) to separate them and prevent chafing and wear. Fastened to a frame rail or mounting bracket, the H-profile on the saddle mount provides a tight circumferential loop on large and small bundles. Cable ties up to 1/2" wide are used to secure the bundles.

Also known as: 089306222163, S2CM258HIRHSH1, TYNS2CM258HIRHSH1

Specifications

Color: Gray
Material: Polyamide
Mounting: Rivet, 0.250 in Screw Hole
Color: Gray
Mounting: Rivet, 0.250 in Screw Hole
Material: Polyamide