High Torque Axial Mount, 0.405", Black

Item #: 1252312

Cat #: 151-02102

UPC: 089306414025

$ 3.85 EA
Company wide:
0 in stock
Documents & Guides
High Torque Axial Mount, Bolt Hole Dia. 0.405", PA66HIRHSUV, Black

Overview

High Torque Axial Mount, Bolt Hole Dia. 0.405", PA66HIRHSUV, Black

HellermannTyton’s axial oval mount stands off bundles from frame rails and cross members to prevent them from rubbing and chafing. The axial oval mount accommodates cable ties up to 0.5” wide. The hole on the mount was designed to fit a 5/16" bolt.

Also known as: 089306414025, 151-02102, TYN15102102

Specifications

No Specifications Available