Transformer, Titan, 7.5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 1252286

Cat #: Q007PEKF

UPC: 803423033101

$ 2257.87 EA
Company wide:
0 in stock
Transformer, Titan, 7.5 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R

Overview

Transformer, Titan, 7.5 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R
Also known as: 803423033101, Q007PEKF, HMDQ007PEKF

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 600
Phase: 1
Volt Amps: 7.500kVA
Type: Dry Type Transformer
Primary Voltage: 600