
VHB Adhesive Base, 1.49", 0.35" MTW, Black
Item #: 1252250
Cat #: 151-01633
UPC: 089306397663
$ 2.30 EA
Company wide:
0
in stock
VHB Adhesive Base, 1.49" x 1.49", .35" Max Tie Width, .19" Hole Dia, PA66HIRHSUV, Black
Overview
VHB Adhesive Base, 1.49" x 1.49", .35" Max Tie Width, .19" Hole Dia, PA66HIRHSUV, Black
HellermannTyton offers adhesive mounts in a variety of sizes to match your cable tie size and extreme-duty application needs. The mount features 3M™ VHB™ (Very High Bond) adhesive, which actually builds strength over time and holds securely to difficult materials such as aluminum, steel, plastics and painted and powder-coated surfaces.
Also known as: 089306397663, 151-01633, TYN15101633
Specifications
| Mounting: | Adhesive, 0.190 in Screw Hole |
| Mounting: | Adhesive, 0.190 in Screw Hole |