VHB Adhesive Base, 1.12", 0.18" MTW, Black

Item #: 1252248

Cat #: 151-01632

UPC: 089306397656

$ 1.63 EA
Company wide:
0 in stock
Documents & Guides
VHB Adhesive Base, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66HIRHSUV, Black

Overview

VHB Adhesive Base, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66HIRHSUV, Black

HellermannTyton offers adhesive mounts in a variety of sizes to match your cable tie size and extreme-duty application needs. The mount features 3M™ VHB™ (Very High Bond) adhesive, which actually builds strength over time and holds securely to difficult materials such as aluminum, steel, plastics and painted and powder-coated surfaces.

Also known as: 089306397656, 151-01632, TYN15101632

Specifications

Mounting: Adhesive, 0.180 in Screw Hole
Mounting: Adhesive, 0.180 in Screw Hole