HMND NMT13K015PBKF K13 3PH 15kVA 60

Item #: 1252247

Cat #: NMT13K015PBKF

UPC: 803423056216

Company wide:
0 in stock
HMD NMT13K015PBKF K13 3PH 15K

Overview

HMD NMT13K015PBKF K13 3PH 15K
Also known as: 803423056216, NMT13K015PBKF, HMDNMT13K015PBKF

Specifications

No Specifications Available