
VHB Adhesive Base, 3/4", 0.14" MTW, Black
Item #: 1252245
Cat #: 151-01630
UPC: 089306397632
$ 1.24 EA
Company wide:
0
in stock
Documents & Guides
VHB Adhesive Base, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66HIRHSUV, Black
Overview
VHB Adhesive Base, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66HIRHSUV, Black
HellermannTyton offers adhesive mounts in a variety of sizes to match your cable tie size and extreme-duty application needs. The mount features 3M™ VHB™ (Very High Bond) adhesive, which actually builds strength over time and holds securely to difficult materials such as aluminum, steel, plastics and painted and powder-coated surfaces.
Also known as: 089306397632, 151-01630, TYN15101630
Specifications
| Mounting: | Adhesive, 0.120 in Screw Hole |
| Mounting: | Adhesive, 0.120 in Screw Hole |