VHB Adhesive Base, 3/4", 0.12" HD, Black

Item #: 1252243

Cat #: 151-01629

UPC: 089306397625

$ 1.36 EA
Company wide:
0 in stock
Documents & Guides
VHB Adhesive Base, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66HIRHSUV, Black

Overview

VHB Adhesive Base, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66HIRHSUV, Black

HellermannTyton offers adhesive mounts in a variety of sizes to match your cable tie size and extreme-duty application needs. The mount features 3M™ VHB™ (Very High Bond) adhesive, which actually builds strength over time and holds securely to difficult materials such as aluminum, steel, plastics and painted and powder-coated surfaces.

Also known as: 089306397625, 151-01629, TYN15101629

Specifications

Mounting: Adhesive, 0.120 in Screw Hole
Mounting: Adhesive, 0.120 in Screw Hole