Push-Button Cable Tie Mount, 0.25", Black

Item #: 1252214

Cat #: PBM0M4

UPC: 089306038870

$ 0.47 EA
Company wide:
0 in stock
Documents & Guides
Push-Button Cable Tie Mount, .25" Hole Dia, .12" Max Panel, .2" Max Tie Width, PA66, Black, 1000/pkg

Overview

Push-Button Cable Tie Mount, .25" Hole Dia, .12" Max Panel, .2" Max Tie Width, PA66, Black, 1000/pkg

HellermannTyton push mounts are used with our standard cable ties and offer a permanent bundling solution for installation below or underneath a panel. Designed for simple installation by pushing the mount through a pre-drilled hole. The low profile "button" style head is suitable in space constrained areas.

Also known as: 089306038870, PBM0M4, TYNPBM0M4

Specifications

Mounting: Push Mount
Color: Black
Material: Polyamide
Mounting: Push Mount
Material: Polyamide
Color: Black