Transformer, Dry Type, 30KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 1252174

Cat #: NMT04K030KBKN

UPC: 803423055837

Company wide:
0 in stock
Transformer, Dry Type, 30 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, K-4, Copper Windings

Overview

Transformer, Dry Type, 30 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, K-4, Copper Windings
Also known as: 803423055837, NMT04K030KBKN, HMDNMT04K030KBKN

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA