Cable Tie Anchor Mount, 0.2", Black

Item #: 1252163

Cat #: CTAM20M4

UPC: 089306011712

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Anchor Mount, .20" Hole Dia, .20" Max Tie Width, PA66, Black, 1000/pkg

Overview

Cable Tie Anchor Mount, .20" Hole Dia, .20" Max Tie Width, PA66, Black, 1000/pkg

Anchor Mounts for cable ties are suitable for applications with minimal space. Anchors are mounted onto the equipment prior to cable installation and take up no more space than the cable itself. Choose between a four-way entry design that can be used either 'in line' or at 90 degrees to the cable run.

Also known as: 089306011712, CTAM20M4, TYNCTAM20M4

Specifications

Color: Black
Material: Polyamide
Mounting: Rivet, 0.200 in Screw Hole
Color: Black
Mounting: Rivet, 0.200 in Screw Hole
Material: Polyamide