Cable Tie Anchor Mount, 0.2"/0.75", White

Item #: 1252160

Cat #: CTAP110C2

UPC: 089306011804

$ 0.49 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Anchor Mount, .20 x.75" Hole Dia, .20" Max Tie Width, PA66, White, 100/pkg

Overview

Cable Tie Anchor Mount, .20 x.75" Hole Dia, .20" Max Tie Width, PA66, White, 100/pkg

HellermannTyton cable tie anchor plates are designed as a "stand-off" mount for perpendicular wire bundles. These mounts offer an elongated mounting hole for easier alignment of wire bundles. The mounts are installed quick and easy by securing a single screw.

Also known as: 089306011804, CTAP110C2, TYNCTAP110C2

Specifications

Material: Polyamide
Color: White
Mounting: Rivet, 0.200 x 0.750 in Screw Hole
Material: Polyamide
Mounting: Rivet, 0.200 x 0.750 in Screw Hole
Color: White