Cable Tie Anchor Mount, 0.17"/0.2", Black

Item #: 1252153

Cat #: CTAM10C2

UPC: 089306011521

$ 0.42 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Anchor Mount, 0.17" Hole Dia, 0.20" Max Tie Width, PA66, Black, 100/pkg

Overview

Cable Tie Anchor Mount, 0.17" Hole Dia, 0.20" Max Tie Width, PA66, Black, 100/pkg

Anchor Mounts for cable ties are suitable for applications with minimal space. Anchors are mounted onto the equipment prior to cable installation and take up no more space than the cable itself. Choose between a four-way entry design that can be used either 'in line' or at 90 degrees to the cable run.

Also known as: 089306011521, CTAM10C2, TYNCTAM10C2

Specifications

Color: Black
Material: Polyamide
Mounting: Rivet, 0.170 in Screw Hole
Color: Black
Mounting: Rivet, 0.170 in Screw Hole
Material: Polyamide