Transformer, Dry Type, 45KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 1252139

Cat #: NMT04K045KBK

UPC: 803423055875

Company wide:
0 in stock
Transformer, Dry Type, 45 KVA, 480 Delta Volt AC, Primary, 208Y/120 Volt AC Secondary, K-4 Factor, Copper Windings, NEMA 3R

Overview

Transformer, Dry Type, 45 KVA, 480 Delta Volt AC, Primary, 208Y/120 Volt AC Secondary, K-4 Factor, Copper Windings, NEMA 3R
Also known as: 803423055875, NMT04K045KBK, HMDNMT04K045KBK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y