Kabelrap Tie, 8.3" Long, 176lb Tensile Strength, PA66, Natural, 50/pkg

Item #: 1252136

Cat #: 121-82119

UPC: 089306285311

$ 1.77 EA
Company wide:
0 in stock
Documents & Guides
Kabelrap Tie, 8.3" Long, 176lb Tensile Strength, PA66, Natural, 50/pkg

Overview

Kabelrap Tie, 8.3" Long, 176lb Tensile Strength, PA66, Natural, 50/pkg

The patented Kabelrap cable tie design offers a smooth strap which is locked into place with a glass fiber reinforced pin. The curved head design provides full circumferential compression around the bundle or harness. Once applied with the required KR6/8 manual tool, the tie offers a secure and vibration resistant assembly.

Also known as: 089306285311, 121-82119, TYN12182119

Specifications

Color: Natural
Length: 8.300 in
Weight Capacity: 176 lbs
Color: Natural
Weight Capacity: 176 lbs
Length: 8.300 in