Kabelrap Tie, 13.3" Long, 176lb Tensile Strength, PA46, Gray, 50/pkg

Item #: 1252126

Cat #: 121-83378

UPC: 089306289401

$ 2.90 EA
Company wide:
0 in stock
Documents & Guides
Kabelrap Tie, 13.3" Long, 176lb Tensile Strength, PA46, Gray, 50/pkg

Overview

Kabelrap Tie, 13.3" Long, 176lb Tensile Strength, PA46, Gray, 50/pkg

The patented Kabelrap cable tie design offers a smooth strap which is locked into place with a glass fiber reinforced pin. The curved head design provides full circumferential compression around the bundle or harness. Once applied with the required KR6/8 manual tool, the tie offers a secure and vibration resistant assembly.

Also known as: 089306289401, 121-83378, TYN12183378

Specifications

Color: Gray
Length: 13.3 in
Weight Capacity: 176 lbs
Color: Gray
Weight Capacity: 176 lbs
Length: 13.3 in