UV Resistant Cable Tie, 4"/18lb, Black

Item #: 1252032

Cat #: T18R0UVC2

UPC: 089306208877

$ 0.76 EA
Company wide:
0 in stock
Documents & Guides
UV Resistant Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66UV, Black, 100/pkg

Overview

UV Resistant Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66UV, Black, 100/pkg

Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306208877, T18R0UVC2, TYNT18R0UVC2

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter: 0.900 in
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter: 0.900 in
Color: Black
Length: 4 in
Material: Nylon