Cable Tie, 8"/50lb, Natural

Item #: 1252029

Cat #: T50R9C2UL

UPC: 089306211938

Company wide:
0 in stock
Documents & Guides
Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306211938, T50R9C2UL, TYNT50R9C2UL

Specifications

Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.200 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Color: Natural
Length: 8 in
Width: 0.200 in