Cable Tie, 18lb, 4", White

Item #: 1252024

Cat #: 111-01936

UPC: 089306392057

$ 0.51 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66, White, 100/pkg

Overview

Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, PA66, White, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306392057, 111-01936, TYN11101936

Specifications

Weight Capacity: 18 lbs
Length: 4 in
Color: White
Material: Nylon
Weight Capacity: 18 lbs
Color: White
Length: 4 in
Material: Nylon